missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Double Tray Rack for Upright Freezers, Standard
Trays designed for applications where the samples are either not stored in boxes or has odd sizes.
£142.00 - £200.00
Specifications
Includes | Handle and Lid |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Upright Freezers |
Width (Metric) | 139 mm |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
12457010
|
Tenak™
TE29358 |
680 x 139 x 280 mm |
£200.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
12487000
|
Tenak™
TE29320 |
560 x 139 x 170 mm |
£142.00
Each |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
Description
- Double trays are a rack with two drawers including a lid with a handle on the front
- Double trays will fit into any freezer
- Constructed of stainless steel
Specifications
Handle and Lid | |
Stainless Steel | |
Upright Freezers | |
139 mm |