missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Double Spatula, Nickel

Product Code. 10685051
Click to view available options
Length (Metric):
130 mm
150 mm
185 mm
Length (Metric) Blade:
40 mm
45 mm
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10685051

missing translation for 'mfr': Bochem™ 3112

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Double-ended for versatility. Bochem™ Double Spatula, Nickel has both a flat end, and a rounded end, and is constructed of resistant Nickel (99.5%).

  • Double-ended.
  • Round end and flat end.
  • Nickel (99.5%) construction.

Specifications

Product Type Spatula
Length (Metric) Blade 50 mm
Material Nickel (99.5%)
Length (Metric) 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.