missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double-ended Spoon
Shop All Sampling Systems Products
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
250 mm
300 mm
Unit Size:
Each
Description
- Made from stainless steel
- Ideal for sampling powders and liquids
- Various sizes available
Specifications
Specifications
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Spoon |
| Material | Stainless Steel |
| Length (Metric) | 250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction