missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Double-Ended PTFE Stir Bar

Provides stable stirring action. These PTFE magnetic stir bars have double paddle action to give efficient stirring plus high stability.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.01700kg

 View more versions of this product

Product Code. 10144189

  • £8.95 / Each
Estimated Shipment: 14-05-2024
to see stock.
Add to basket

Description

Description

  • Stable, general-purpose magnetic stir bar
  • Double paddle action gives efficient stirring plus high stability
  • Available in plain or color-coded
  • Autoclavable
Note: Colored PTFE coatings are not as inert as plain PTFE.
Specifications

Specifications

8 mm
PTFE encapsulated Alnico V magnet core
Blue
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE
PTFE Stirrer Bars Double Ended
1/Ea.
Yes
55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers