missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Double diaphragm pump, air operated, aluminum/PTFE, inlet 13mm
Brand: Manutan A350026
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Can easily handle solids and abrasive slurries without clogging. Operating pressure of seven bar with no shaft seals or packing glands. Infinitely variable flow and discharge pressure from zero to pump's maximum by adjusting air pressure. Self-priming from a dry start.- Max. head: 70m
- PTFE diaphragm
- Inlet/outlet diameter: 13mm
- Max. flow rate: 53L/min
- Max. temperature: 100°C
- Maximum solids: 1.6 mm
- O/A (L x W x H): 248mm x 203mm x 273mm