missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Double Bagged - USP Class VI Sterile Scoops
BIOPHARMA

Product Code. 17564706 Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 20
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 17564706

Brand: Sampling Systems™ 9286H500S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The SteriWare™ Ultra range of Double Bagged Scoops are made from high quality USP class VI HDPE. This range is ideal for demanding applications such as vaccine manufacture, GMP and cleanroom manufacturing.

  • Our range of USP class VI scoops are available in a range of sizes from 25 mL to 1000 mL.
  • This premium scoop range is double bagged.
  • A box liner is also used giving a third layer of protection.
  • It is ideal for demanding applications such as vaccine manufacture, GMP and cleanroom manufacturing.
  • The scoops all have an ergonomic handle and are easy to use.
  • The volumetric shape means specific volumes can be quickly measured.
  • The flat base means they also sit flat which makes them ideal for use with weighing scales and decanting powder.
  • The ends of the scoop are tapered in so it makes them easy to empty.
  • Made from food grade, FDA and EC compliant HDPE.
  • HDPE is more chemically resistant than traditional PS scoops.
  • Scoops comply with SAL 10-6.
  • High quality medical grade polymer that has also been independently tested to USP 661.
  • The scoops are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
  • Each scoop is 100% inspected before packing

Specifications

Sterility Sterile
Capacity (Metric) 500 mL
Width (Metric) 103 mm
Material HDPE
Length (Metric) 303 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.