missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double Bagged - USP Class VI Sterile Scoops
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 20
Pack of 25
Pack of 50
Description
- Our range of USP class VI scoops are available in a range of sizes from 25 mL to 1000 mL.
- This premium scoop range is double bagged.
- A box liner is also used giving a third layer of protection.
- It is ideal for demanding applications such as vaccine manufacture, GMP and cleanroom manufacturing.
- The scoops all have an ergonomic handle and are easy to use.
- The volumetric shape means specific volumes can be quickly measured.
- The flat base means they also sit flat which makes them ideal for use with weighing scales and decanting powder.
- The ends of the scoop are tapered in so it makes them easy to empty.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE is more chemically resistant than traditional PS scoops.
- Scoops comply with SAL 10-6.
- High quality medical grade polymer that has also been independently tested to USP 661.
- The scoops are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each scoop is 100% inspected before packing
Specifications
Specifications
| Sterility | Sterile |
| Capacity (Metric) | 1000 mL |
| Width (Metric) | 127 mm |
| Material | HDPE |
| Length (Metric) | 360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction