missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double Bagged - USP Class VI Spoons
Shop All Sampling Systems Products

Click to view available options
Capacity (Metric):
3 mL
10 mL
Unit Size:
Pack of 50
Description
- These sterile spoons are commonly used in the manufacture and sampling of cosmetics, food and pharmaceuticals.
- The spoons are designed to be used straight from the bag.
- The double bagging means that the outer bag can be removed whilst entering the cleanroom, ensuring the cleanliness inside the cleanroom or manufacturing area.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE has good chemical resistance and can be easily recycled.
- The funnels are sterilised by gamma irradiation.
- USP Class VI - High quality medical grade polymer that has also been independently tested to USP 661.
- Cleanroom Manufactured - The spoons are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each spoon is 100% inspected before packing.
Specifications
Specifications
| Sterility | Sterile |
| Capacity (Metric) | 3 mL |
| Material | HDPE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction