missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Dosing/Measuring Spoon Set
Shop All Bürkle Products

Click to view available options
Color:
Blue
White
Unit Size:
1 set
Description
- For precise measuring, excess medium is stripped off the upper edge of the spoon
- The content volume is engraved on the handle
- The flat front edge of the volumetric spoon is ideal for picking up medium from the bottom of the container or for getting into the corners of the container, allowing for good emptying of small remaining amounts
- The flat base makes it possible to set the volumetric spoon down without spilling the content
- An eyelet in the end of the handle can be used to hang up a spoon or to bundle several together
- Content volume: 0.5, 1.0, 2.5, 5.0, 10, 15, 25, and 50 mL
- Set of volumetric spoons with eight sizes
- With stripper edge
- Complies with EU food requirements and FDA regulations
Specifications
Specifications
| Quantity | 100 |
| Description | Dosing spoons with stripper edge for exact measuring |
| Sterility | Non-sterile |
| Capacity (Metric) | 0.5 to 50 mL |
| Color | Blue |
| Certifications/Compliance | Food Contact, Reach, RoHS |
| Disposable | Single-use |
| Product Type | Spoon |
| For Use With (Application) | Especially for The Food, Animal Feed and Pharmaceutical Industries |
| Material | Polystyrene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction