Learn More
MP Biomedicals™ dNTPs Mix (25mm each)
Improves PCR efficiency, lowers denaturation temperatures and increases template lengths. MP Biomedicals dNTPs Mix (25mm each) is a ready to use solution with guaranteed purification of dNTPs (>99% pure) in order to achieve sensitive and consistent res
£79.02 - £309.52
Specifications
Content And Storage | dNTP mix contains 5 μmol of each dATP, dCTP, dGTP, dTTP. Store at -20°C. |
---|---|
pH | 7 |
Purity or Quality Grade | 99+% |
For Use With (Application) | Standard PCR, Real Time PCR (qPCR), RT-PCR |
Concentration | 25 mM |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11467120
|
MP Biomedicals™
11NTPMX250 |
5 μmol |
£79.02
5µmol |
Estimated Shipment: 31-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11477120
|
MP Biomedicals™
11NTPMX255 |
5 x 5 μmol |
£309.52
25µmol |
Estimated Shipment: 30-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Manufacturing process guarantees that the dNTPs are highly purified, as contaminants can hinder PCR and result in a disappointing product yield. This product achieves sensitive and consistent results with specially prepared deoxynucleotides at a concentration of 25mm.
It is suitable for use in a range of molecular biology applications, including: PCR, real-time PCR, high fidelity and long PCR, RT-PCR, cDNA synthesis, and DNA sequencing and labeling procedures.
Specifications
dNTP mix contains 5 μmol of each dATP, dCTP, dGTP, dTTP. Store at -20°C. | |
99+% | |
25 mM |
7 | |
Standard PCR, Real Time PCR (qPCR), RT-PCR |