Learn More
Description
Manufacturing process guarantees that the dNTPs are highly purified, as contaminants can hinder PCR and result in a disappointing product yield. This product achieves sensitive and consistent results with specially prepared deoxynucleotides at a concentration of 25mm.
It is suitable for use in a range of molecular biology applications, including: PCR, real-time PCR, high fidelity and long PCR, RT-PCR, cDNA synthesis, and DNA sequencing and labeling procedures.
Especificaciones
Especificaciones
| Concentration | 25 mM |
| Content And Storage | dNTP mix contains 5 μmol of each dATP, dCTP, dGTP, dTTP. Store at -20°C. |
| pH | 7 |
| Purity or Quality Grade | 99+% |
| Quantity | 5 μmol |
| For Use With (Application) | Standard PCR, Real Time PCR (qPCR), RT-PCR |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.