missing translation for 'onlineSavingsMsg'
Learn More

RETSCH DM 200 Model Disc Mills

Product Code. 11954222 Shop All Retsch Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50 Hz
400 V, 50 Hz
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements unitSize
11954222 230 V, 50 Hz Each
10658751 400 V, 50 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11954222 Supplier RETSCH Supplier No. 20.740.0002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Disc Mill
Certifications/Compliance CE Certified
Dimensions (L x W x H) 870 x 440 x 400 mm
Electrical Requirements 230 V, 50 Hz
For Use With (Application) For preliminary and fine grinding
Height (Metric) 400 mm
Hertz 50 Hz
IP Rating IP55
Length (Metric) 870 mm
Model DM 200
Phase 3-phase Power Connection
Voltage 230 V
Width (Metric) 440 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.