missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- White freezer cardboard dividers are ideal for sample storage at 4 °C, -20 °C, or -86 °C
- Dividers are available for freezer boxes in 53 mm (2 in.), 76 mm (3 in.), and 102 mm (4 in.)
- Freezer box dividers are available in 7 x 7, 8 x 8, 9 x 9, and 10 x 10
- Dimensions: 133 mm x 133 mm
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Box Divider |
| Holds | 64 Tubes |
| Packaging | 10/Pk. |
| Sterility | Non-sterile |
| Tube Array | 8 x 8 |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?