missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Powder-free Non-sterile Extra Protection Nitrile Examination Gloves
Shop All Fisherbrand Traceable ProductsDescription
- 100% nitrile-resistant to a wide range of chemicals and three times more puncture resistant than latex
- Ergonomically designed with textured fingertips for improved grip
- Latex, protein and powder free to eliminate Type I allergies
- 0.10mm thickness
- Non-detectable residual accelerators
- Exceeds the requirements of EN 374 PPE Category III
- Conforms to EN 455 parts 1 and 2
Specifications
Specifications
| Certifications/Compliance | Conforms to EN 455 parts 1 and 2 |
| Color | Purple |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Examination Glove |
| Size | Large |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.10 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?