missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Disposable Culture Tube, from soda-lime glass, straight rim

Product Code. 16272261 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
7 mL
8 mL
9 mL
14 mL
15 mL
18 mL
19 mL
22 mL
Diameter (Metric):
10 mm
11.75 mm
12.25 mm
15.5 mm
15.75 mm
Unit Size:
Pack of 250
Pack of 310
Pack of 500
Pack of 550
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Unit Size
16272261 19 mL 15.5 mm Pack of 250
15601604 6 mL 11.75 mm Pack of 250
10060371 15 mL 15.75 mm Pack of 310
15213035 18 mL 12.25 mm Pack of 250
15611604 8 mL 10 mm Pack of 250
10595272 8 mL 11.75 mm Pack of 550
15299574 14 mL 15.5 mm Pack of 250
15267556 4 mL 10 mm Pack of 250
10598411 7 mL 12.25 mm Pack of 500
10716961 6 mL 12.25 mm Pack of 500
10766771 9 mL 12.25 mm Pack of 500
15473520 22 mL 15.5 mm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 16272261 Supplier DWK Life Sciences Supplier No. 231721986
  • ONLINE EXCLUSIVE PRICE
    £31.47
    £29.97 / Pack of 250
    Save £1.50
    4% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Culture tubes are used for growing cultures from liquid media.

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.

  • Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
  • The straight rim permits the use of Kapsenberg and metal caps

Specifications

Description 0.8 mm thickness
Capacity (Metric) 19 mL
Length (Metric) 150 mm
Material Soda Lime Glass
For Use With Growth of microorganisms; For microbiological work
Quantity 310/Pk.
Autoclavable Not Autoclavable
Diameter (Metric) 15.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.