Learn More
DWK Life Sciences Disposable Culture Tube, from soda-lime glass, straight rim
Shop All DWK Life Sciences ProductsDescription
The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.
- Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
- The straight rim permits the use of Kapsenberg and metal caps
Specifications
Specifications
| Description | 0.55 mm thickness |
| Capacity (Metric) | 6 mL |
| Length (Metric) | 75 mm |
| Material | Soda Lime Glass |
| For Use With | Growth of microorganisms; For microbiological work |
| Quantity | 550/Pk. |
| Autoclavable | Not Autoclavable |
| Diameter (Metric) | 11.75 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.