Learn More
DWK Life Sciences Disposable Culture Tube, from soda-lime glass, straight rim
Shop All DWK Life Sciences ProductsDescription
The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today''s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used. In addition to culture tubes made of DURAN™, our product range also includes culture tubes made of soda-lime glass. This is a glass of the third water resistance Class And belongs to the category of soda-lime glasses with a high proportion of alkali and alkaline earth oxides.
- Culture tubes with straight edges can be closed with metal caps or cotton plugs to allow air exchange
- The straight rim permits the use of Kapsenberg and metal caps
Specifications
Specifications
| Description | 0.8 mm thickness |
| Capacity (Metric) | 8 mL |
| Length (Metric) | 100 mm |
| Material | Soda Lime Glass |
| For Use With | Growth of microorganisms; For microbiological work |
| Quantity | 550/Pk. |
| Autoclavable | Not Autoclavable |
| Diameter (Metric) | 11.75 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.