Learn More
DWK Life Sciences DURAN™ Dimroth Condenser, with 2 standard ground joints, and 2 screw-on plastic hose connections
The Dimroth condenser with its internal cooling spiral has a large cooling surface and is often used as a reflux condenser.
Brand: DWK Life Sciences 242547209
Code : A0
Additional Details : Weight : 0.29000kg
Description
Due to the internal cooling spiral, the Dimroth condenser is characterized by its large cooling surface (coolant flow in counter flow principle). The most well-known application of the Dimroth condenser is the reflux condenser. A reaction mixture is heated, the resulting vapours condense on the cooling spiral and are returned to the reaction mixture.
- The Dimroth condenser comprises a coil condenser located within a tube
- This condenser type has a larger heat exchange surface and thus a better cooling effect than the Liebig or Allihn condenser
- Two removable plastic olives for inlet and outlet of the cooling medium
- Tight closure due to standard ground joint
Specifications
NS 29/32 | |
Non-DIN Size | |
250 mm |
Product and reflux condenser; Distillation; Condensers of length 160 mm (with standard ground joint 14/23) and 250 mm (with standard ground joint 24/29 and standard ground joint 29/32) are special sizes and not according to DIN | |
Borosilicate Glass (3.3), PBT, Polypropylene, Silicone |