missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Digital MicroPlate Genie Pulse
A digital microplate mixer ideal for applications such as small volume mixing, PCR Preparation, Digestions, as well as Cell Disruption.
£680.00 - £835.00
Specifications
Orbit | 1 mm |
---|---|
Speed Range | 500 to 2850 rpm |
Voltage | 230 V |
Temperature Range (Metric) | 0°C to 38°C |
Wattage | 115 W |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
16687652
|
Scientific Industries
SI-0403A |
1 Standard SBS Microplate |
£680.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
16697662
|
Scientific Industries
SI-4003A |
4 Standard SBS Microplates |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Exclusive precise vortex orbit guarantees true vortexing action in each well of the microplate, at all times
- Accurate speed and time control guarantee outstanding reliability and mixing consistency
- Aggressive Vortexing with complete and uniform mixing even in 384 well plates
- 1.0 mm orbit for thorough mixing regardless of sample viscosity
- Intuitive LCD Display easy to use and fully programmable for speed and time
- Unique Ventilation System protects the microplates from unwanted heat
- The fan (located in the bottom of the unit) directs air downward and out of the unit
- Accepts most standard microplates, even PCR plates with available kit
- Multi-MicroPlate model provides mixing action with up to 4 microplates, or 8 with optional accessory tray
Specifications
1 mm | |
230 V | |
115 W | |
CE | |
50 Hz | |
165 mm | |
2.75 kg | |
Digital Speed and Time | |
Silicone Mat | |
Plug the line cord into a properly grounded electrical outlet |
500 to 2850 rpm | |
0°C to 38°C | |
0.5 A | |
UK Plug | |
6.5 in. | |
6.1 lb. | |
Digital Keypad with Digital Speed and Time Display | |
Microplates | |
Shaded Pole |