missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Digital MicroPlate Genie Pulse
A digital microplate mixer ideal for applications such as small volume mixing, PCR Preparation, Digestions, as well as Cell Disruption.
Brand: Scientific Industries SI-4003A
Additional Details : Weight : 4.64000kg
Description
- Exclusive precise vortex orbit guarantees true vortexing action in each well of the microplate, at all times
- Accurate speed and time control guarantee outstanding reliability and mixing consistency
- Aggressive Vortexing with complete and uniform mixing even in 384 well plates
- 1.0 mm orbit for thorough mixing regardless of sample viscosity
- Intuitive LCD Display easy to use and fully programmable for speed and time
- Unique Ventilation System protects the microplates from unwanted heat
- The fan (located in the bottom of the unit) directs air downward and out of the unit
- Accepts most standard microplates, even PCR plates with available kit
- Multi-MicroPlate model provides mixing action with up to 4 microplates, or 8 with optional accessory tray
Specifications
1 mm | |
230 V | |
115 W | |
4 Standard SBS Microplates | |
CE | |
50 Hz | |
335 mm | |
6.5 in. | |
13.2 in. | |
9.4 in. | |
10 lb. | |
6.1 lb. | |
Digital Keypad with Digital Speed and Time Display | |
Microplates | |
Shaded Pole | |
Plug the line cord into a properly grounded electrical outlet |
500 to 2850 rpm | |
0°C to 38°C | |
0.5 A | |
Digital Multi-MicroPlate Genie Pulse | |
UK Plug | |
13.2 in. | |
13.2 x 9.4 x 6.5 in. | |
165 mm | |
335 mm | |
240 mm | |
4.5 kg | |
2.75 kg | |
Digital Speed and Time | |
Silicone Mat | |
4 | |
4 Position Microplate Platform |