missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brannan™ Digital Fridge or Freezer Thermometer with Calibration Certificate
Digital fridge or freezer thermometer with alarm and LED light. Complete with traceable calibration.
£134.00 - £174.00
Specifications
Includes | Probe and suction pad |
---|---|
Length (Metric) | 13.5 cm |
Material | Plastic |
Probe Type | 1 m cable and suction cup |
Max. Temperature (English) | 158°F |
Product Code | Brand | Calibrated | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Calibrated | Price | Quantity & Availability | |||||
17873048
|
Brannan™
22/400/3 + 49/101/0 |
3 Point Traceable |
£134.00
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17893098
|
Brannan™
22/400/3 + 49/503/0 |
3-point UKAS |
£174.00
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- High accuracy thermometer
- Displays fridge or freezer temperature and room temperature simultaneously
- Alarm sounds and LEDs flash if fridge or freezer temperature falls outside safe zones
- Temperature range -50 to +70°C
- 1 m cable with suction cup
- Adhesive pad for fixture to appliance
- Magnetic fixture on back of thermometer
Specifications
Probe and suction pad | |
Plastic | |
158°F | |
-58°F | |
-58°F to +158°F | |
Fridge or Freezer | |
± 1°C between 0 and 40°C, otherwise ± 2°C | |
76 mm | |
2.6 cm |
13.5 cm | |
1 m cable and suction cup | |
+70°C | |
-50°C | |
-50°C to +70°C | |
1 x AAA | |
0.1°C | |
LCD |