missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Digital Fridge or Freezer Thermometer with Calibration Certificate

Product Code. 17893098
Click to view available options
Calibrated:
3 Point Traceable
3-point UKAS
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17893098

Brand: Brannan™ 22/400/3 + 49/503/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Digital fridge or freezer thermometer with alarm and LED light. Complete with traceable calibration.

  • High accuracy thermometer
  • Displays fridge or freezer temperature and room temperature simultaneously
  • Alarm sounds and LEDs flash if fridge or freezer temperature falls outside safe zones
  • Temperature range -50 to +70°C
  • 1 m cable with suction cup
  • Adhesive pad for fixture to appliance
  • Magnetic fixture on back of thermometer

Specifications

Calibration Points -40°C, 0°C, 60°C
Certifications/Compliance ISO 17025 UKAS
Includes Probe and suction pad
Length (Metric) 13.5 cm
Material Plastic
Probe Type 1 m cable and suction cup
Max. Temperature (English) 158°F
Max. Temperature (Metric) +70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Calibrated 3-point UKAS
For Use With (Equipment) Fridge or Freezer
Battery Type 1 x AAA
Accuracy ± 1°C between 0 and 40°C, otherwise ± 2°C
Subdivision 0.1°C
Immersion Length 76 mm
Display LCD
Width (Metric) 2.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.