missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Three Step Chemical Pump for Drying (Caustic/Corrosive Vapours). Supplied Complete with All Necessary Tubing and Fittings to Connect to the Vacuum Oven.
- Ready to connect
- Vacuum pump for vacuum drying ovens: quality, power and a long service life
- Fully lined with PTFE and other fluorinated hydrocarbons
- Functional design: integrated glass condensate trap, which empties quickly, and an emission condenser with cooling, supplied as standard
Specifications
Specifications
| Max. Vacuum | 3.20 kW |
| Certifications/Compliance | CE certified |
| Dimensions (L x W x H) | 338 x 241 x 500 mm |
| Model | HMD 4 C |
| Weight (Metric) | 18 kg |
| Flow Rate | 3.0 m3/h |
| Pump Type | Vacuum Pump |
| Enclosure Rating | IP20 |
| Applications | For Drying (Caustic/Corrosive Vapours) |
| Maximum Pressure | <10 Mbar final pressure with gas ballast |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
