missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Diamond Weighing Boats
Provide accurate pour-outs with minimal sample loss. Fisherbrand™ Diamond Weighing Boats are flexible polystyrene boats featuring smooth surfaces.
£22.00 - £26.20
Specifications
Disposable | Single-use |
---|---|
Material | Polystyrene |
Shape | Diamond |
Type | Weighing Boat |
For Use With (Equipment) | Microwave Moisture Analyzer |
Description
- Diamond-shaped boats that flex for accurate pouring.
- Wide, flat bottom to resist tipping
- 2 colors
- Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
- Temperature range -10 to 70°C (14 to 158°F)
- Can be used with microwave moisture analyzers
- All are FDA/food-grade compliant
- Pack of 500
- Disposable
Specifications
Single-use | |
Diamond | |
Microwave Moisture Analyzer | |
46 mm |
Polystyrene | |
Weighing Boat | |
71 mm |