missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Diamond Antistatic Weighing Boats

Product Code. p-7114439 Shop All Fisherbrand Products
Click to view available options
Color:
Black
White
Unit Size:
Pack of 500

Product Code. 15718197

Only null left
Add to basket
Edge
Add to basket

Provide accurate pour-outs with minimal sample loss. Diamond Antistatic Weighing Boats are flexible polystyrene boats featuring smooth surfaces.

  • Diamond-shaped boats that flex for accurate pouring.
  • Wide, flat bottom to resist tipping
  • 2 colors
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Antistatic.
  • Temperature range -10°C to +70°C (14°F to 158°F)
  • Can be used with microwave moisture analyzers
  • All are FDA/food-grade compliant
  • Pack of 500
  • Disposable

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Color White
Disposable Single-use
Material Polystyrene
Shape Diamond
Sterility Non-sterile
Type Weighing Boat
For Use With (Equipment) Microwave Moisture Analyzer
Temperature Range (English) 14°F to 158°F
Temperature Range (Metric) -10°C to +70°C
Length (English) 2.8 in.
Length (Metric) 71 mm
Width (English) 1.8 in.
Width (Metric) 46 mm
Height (Metric) 14 mm
Height (English) 0.6 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.