missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Chemistry Scoop
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
250 mL
600 mL
1000 mL
Unit Size:
Each
Description
- Sturdy support rod
- Handle length 1m
- Without metal parts
- Polypropylene
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Product Type | Scoop |
| For Use With (Application) | For Aggressive Liquids |
| Includes | Handle |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion