missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desiccators with nz 24/29 and Valve

Product Code. 15594635 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
177 mm
247 mm
300 mm
349 mm
Diameter (Metric) Inner:
94 mm
143 mm
192 mm
239 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Diameter (Metric) Inner Unit Size
15594635 349 mm 239 mm Each
15594625 247 mm 143 mm Each
15544635 300 mm 192 mm Each
15544625 177 mm 94 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15594635
  • ONLINE EXCLUSIVE PRICE
    £1156.90
    £305.72 / Pack of 1
    Save £851.18
    73% Off
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Made of SIMAX 3.3 borosilicate glass. Fisherbrand Desiccators with nz 24/29 and Valve designed for variety of vacuum work.

  • Made from SIMAX 3.3 borosilicate glass
  • Designed for variety of vacuum work
  • Used for desiccation of samples, storage of materials sensitive to humidity

Specifications

Certifications/Compliance ISO 13 130, DIN 12 491
Material Simax Borosilicate Glass 3.3
Product Type Desiccator
Includes nz 24/29 and valve
Height (Metric) 349 mm
Diameter (Metric) Inner 239 mm
Diameter (Metric) Outer 320 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.