missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Desiccator with Glass Knob

Product Code. 15534625 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
191 mm
261 mm
311 mm
363 mm
438 mm
Diameter (Metric) Inner:
94 mm
143 mm
192 mm
239 mm
285 mm
Diameter (Metric) Outer:
153 mm
215 mm
270 mm
320 mm
380 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
15534625 191 mm 94 mm 153 mm Each
15584635 363 mm 239 mm 320 mm Each
15584625 261 mm 143 mm 215 mm Each
15534645 438 mm 285 mm 380 mm Each
15534635 311 mm 192 mm 270 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15534625
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Made from Simax 3.3 borosilicate glass. Fisherbrand Desiccator with Glass Knob is designed for variety of vacuum work.

  • Made from SIMAX 3.3 borosilicate glass
  • Designed for variety of vacuum work
  • Used for desiccation of samples, storage of materials sensitive to humidity

Specifications

Certifications/Compliance ISO 13 130, DIN 12 491
Material Simax Borosilicate Glass 3.3
Product Type Desiccator
Includes Glass knob
Height (Metric) 191 mm
Diameter (Metric) Inner 94 mm
Diameter (Metric) Outer 153 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.