missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Portable Demineralizer

Product Code. 11924169 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity:
286 L
420 L
570 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
11924169 420 L Each
11934169 570 L Each
11914169 286 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11924169
 Restricted Item
Estimated Shipment: 20-08-2026
Add to basket
Add to basket

Delivered with connections, 4 m of pipe, stop valve, screws and bolts, quick coupler, flow rate valve and reducer of pressure. Fisherbrand™ Portable Demineralizer is delivered assembled and works without electricity.

  • Conductivity : 0.3 to 2μS/cm.
  • Capacity for 25°F : DEM’O 3 : 286 litres – DEM’O 4 : 420 litres – DEM’O 5 : 570 litres
  • Maximum pressure : 4 bar at ambient temperature
  • Flow rate: until 150 liter/hour
  • Maximum temperature of use : 25°C
  • Saturation : the station of production of demineralized water is saturated when the blue column becomes completely ocher.
  • Mural or Portable
  • Preserving : 2 years, in its original packaging, at ambient temperature.

Specifications

Color Indicator Blue cartridge turns ocher brown
Capacity 420 L
Flow Rate 150 L/hr.
Filter Size 23 x 60 cm
Filter Type Demineralizer
For Use With (Application) Water purification
Includes 4 cartridges and 2 x 2 rigid tubing
Model DEM'O4
Pressure 4 bar
Quantity 1 Kit
Temperature (Metric) Max. Operating 25°C
Temperature (Metric) Operating 10°C to 25°C
Type Cartridge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.