missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Delrin Test Tube Racks

Product Code. 15519821 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Well:
13 mm
16 mm
Length (Metric):
104.14 mm
127 mm
Width (Metric):
104.14 mm
127 mm
Height (Metric):
58.42 mm
68.58 mm
Unit Size:
Pack of 8

Product Code. 15519821

Only null left
Add to basket
Add to basket

Molded in a single continuous piece with no assembly required. Fisherbrand™ Delrin Test Tube Racks are constructed of durable, Delrin fiberglass-reinforced polyoxylmethylene (POM.)

  • Molded index coordinates and flat labeling areas keep samples organized
  • Half-size racks are convenient for incubators, fume hoods, refrigerators, and other tight spaces
  • Autoclavable

Specifications

Product Type Tube Rack
Array 6 x 6
Autoclavable Autoclavable
Color Yellow
Holds Tubes (5 to 10 mL)
Material Fiberglass-reinforced POM
Positions 36
Shape Square
Shelves 3 Tiers
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 8 Pack
Length (Metric) 104.14 mm
Width (Metric) 104.14 mm
Height (Metric) 58.42 mm
Diameter (Metric) Opening 13 mm
Diameter (Metric) Well 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.