missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Half-Size Test Tube Racks, 36 x 16 mm
Molded in a single, continuous piece. Delrin™ Half-Size Test Tube Racks, 36 x 16 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.09900kg
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (16 mm), Tubes (5 to 10 mL) | |
36 | |
2 Tiers | |
Non-sterile | |
1 | |
127 x 127 x 70 mm | |
5 in. | |
5 in. | |
2.8 in. |
6 x 6 | |
Magenta | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
5 to 10 mL Test Tubes | |
8 Pk. | |
127 mm | |
127 mm | |
70 mm | |
16 mm |