missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ DEHP-Free PVC Tubing

Product Code. p-7202998 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (English) Inner:
5/16 in.
Diameter (English) Outer:
7/16 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
17892141 5/16 in. 7/16 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17892141

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals. Ideal for a wide range of non-medical, general lab, research, and pharmaceutical applications.

Fisherbrand™ DEHP-Free Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.

  • Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
  • Free from ortho-phthalate plasticizers
  • Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
  • Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
  • Durometer hardness is Shore A, 60
  • Does not impart odor or taste
  • Can write on with Lab marker
  • Slips easily over glass and plastic fittings; grips securely
  • Autoclavable/Transparent

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 5/16 in.
Material PVC
Diameter (English) Outer 7/16 in.
Overall Length (English) 50 ft.
Thickness (English) 1/16 in.
For Use With (Application) Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities
Min. Operating Temperature (Metric) 23°C
Resistance Properties Acids - Weak; Bases - Weak; Alcohol - Aliphatic; Bases - Strong
Sterility Non-sterile
Sterilization Method Autoclave, Gas, Chemical
Format Coil
Storage Requirements Room temperature, avoid direct sunlight
Limitations Non-Medical
Color Clear
Hardness 60 (Shore A)
Flexibility Flexible
Max. Operating Temperature (English) 160°F
Max. Operating Temperature (Metric) 71°C
Product Type PVC Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.