Learn More
Description
Fisherbrand™ DEHP-Free Clear Plastic PVC Tubing is manufactured from the highest-grade resin materials and free from ortho-phthalate plasticizers. Resists hardening and discoloration from a wide range of laboratory chemicals and does not impart odor or taste making this tubing ideal for a wide range of non-medical, general lab, research and pharmaceutical applications.
- Lab-grade, autoclavable clear tubing sets the standard for purity and quality, made from highest-grade resins and plasticizers
- Free from ortho-phthalate plasticizers
- Resists hardening and discoloration from a wide range of chemicals - demonstrates dimensional stability
- Marked with I.D. and regulatory compliance as well as at 12 in. intervals for easy identification and measurement
- Durometer hardness is Shore A, 60
- Does not impart odor or taste
- Can write on with Lab marker
- Slips easily over glass and plastic fittings; grips securely
- Autoclavable/Transparent
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 5/16 in. |
| Material | PVC |
| Diameter (English) Outer | 7/16 in. |
| Overall Length (English) | 50 ft. |
| Thickness (English) | 1/16 in. |
| For Use With (Application) | Can be used for Fluid and Gas Phase Material Transfer in General Lab, Research and Pharmaceutical Facilities |
| Min. Operating Temperature (Metric) | 23°C |
| Resistance Properties | Acids - Weak; Bases - Weak; Alcohol - Aliphatic; Bases - Strong |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.