missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Deepwell Plates BioBased
BIOPHARMA

Product Code. 31337542 Shop All Eppendorf Products
Change view
Click to view available options
Color:
Green
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color
31337542 White
31337543 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31337542 Supplier Eppendorf™ Supplier No. 0030501012
Estimated Shipment: 20-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Deepwell Plates BioBased support all manual and automated workflows, from -86°C sample storage to +100°C DNA denaturation. Featuring OptiTrack labeling and a stable, durable design, they ensure reliable robotic handling and simplify identification in high-throughput labs.

  • Two different colored rims available for easy process differentiation.
  • Consistent geometry ensures smooth integration with robotic applications.
  • Laser-engraved lot number and expiry date on each plate for traceability.
  • Raised well rims and smooth surfaces provide reliable heat sealing and simple stacking.
  • RecoverMax™ well design enhances sample recovery and ensures efficient mixing.
  • Minimized residual volume and high well-to-well uniformity deliver reproducible results.
  • Premium polypropylene construction resists chemicals, mechanical stress, and extreme conditions.
  • Free from slip agents, plasticizers, and biocides that may interfere with bioassays.
  • Autoclavable at 121°C for 20 minutes, ensuring sterility and reuse when needed.
  • High-contrast OptiTrack™ matrix improves sample identification speed and reduces pipetting errors.
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Format Standard
Array 8 x 12
Autoclavable Autoclavable
Packaging 20 plates (5 bags x 4 plates)
Color White
Product Type Deepwell Plate
Material Polypropylene
Volume (Metric) Well 2000 μL
No. of Wells 96
Volume (Metric) Working 50 to 2000 μL
Sterility Non-sterile
Surface Treatment Non-coated
Well Shape Round
Dnase Free Yes
For Use With (Application) Sample storage and preparation, bacteria and yeast cultivation, DNA and RNA isolation with high throughput
Green Features Biobased, ACT Label
Max. RCF 6000 x g
No. per Pack 4
Purity or Quality Grade PCR clean and Protein-free
Quantity 20
RNase Free Yes
Well Color Clear
Dimensions (L x W x H) 85.5 x 127.8 x 60 mm
Fit for Purpose PCR Ready
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.