missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ DC-Powered Diaphragm Pump

Product Code. 15567495
Click to view available options
Flow Rate:
0.055 to 38 mL/min.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15567495

Brand: Cole-Parmer™ 7420113

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

DC-Powered Diaphragm Pump - High resolution with a flow range of 0.055 to 38 mL/min.

  • DC-powered pumps with PVDF pump head
    • High resolution with a flow range of 0.055 to 38 mL/min.
    • Choose between 12 VDC or 24 VDC power: pulse, start/stop, or proportional control
    • Connect 1/8 x 1/4 in. tubing directly to pump ports

Specifications

Amperage 1 amp
Description HRP54V-2A3 DC-Powered Diaphragm Pump
Material Ceramic, FKM, PTFE, PVDF
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Flow Rate 0.055 to 38 mL/min.
Maximum Pressure 2 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.