missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Daytona Safety Shoes
Ideal for warm, enclosed environments. Features Emma's unique Hydro-Tec™ Sanitized Silver technology, removing moisture and perspiration instantly. Synthetic, reinforced toes and super swift Velcro fasteners make the Daytona breathable, wearable and incredibly comfortable.
£122.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Velcro |
Color | Black, Gray |
Design | Daytona |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15929041
|
Emma Safety Footwear
MM78654035 |
35 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15939041
|
Emma Safety Footwear
MM78654036 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15949041
|
Emma Safety Footwear
MM78654040 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15959041
|
Emma Safety Footwear
MM78654045 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15969041
|
Emma Safety Footwear
MM78654046 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15979041
|
Emma Safety Footwear
MM78654047 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15989041
|
Emma Safety Footwear
MM78654048 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- S1-Safety shoe for dry working conditions
- Nubuck construction
- GripForce™ Easy Twist Outsole
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Velcro closure
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black, Gray | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Velcro | |
Daytona | |
Nubuck |