missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE-Coated Rare Earth Core Stir Bars, Cylindrical

Product Code. 11551953 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
8 mm
12 mm
25 mm
40 mm
60 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
10 mm
Unit Size:
Pack of 10
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11551953 12 mm 4.5 mm Pack of 5
11561953 25 mm 6 mm Pack of 5
16235721 8 mm 3 mm Pack of 10
16215741 40 mm 8 mm Pack of 5
16205751 60 mm 10 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11551953

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use for significantly increased magnetic strength and resistance to demagnetization. Rare earth stir bars are easily identified by a chemically inert carbon black spot.

  • Use rare earth magnets for significantly increased magnetic strength compared to those using AlNiCo magnets
  • Samarium-cobalt core is resistant to demagnetization
  • Identified by a chemically inert, carbon black spot
The high magnetic coupling power of rare earth stir bars may cause abrasion of the PTFE coating against the base of the container. When stirring arrays are used, as in multi-well plates, lateral interaction between stir bars may be observed.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Samarium-Cobalt magnet core
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Coating PTFE
Diameter (Metric) 4.5 mm
Length (Metric) 12 mm
Quantity 2/Pk.
Shape Cylinder
Type PTFE Stir Bars Cylindrical Rare Earth
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.