missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva CyDye™ DIGE Fluors: Cy3
Shop All Cytiva Products
Click to view available options
Quantity:
2 x 5 nM
5 nM
5 x 5 nM
Unit Size:
Each
Description
- Size- and charge-matched dyes enable co-migration of labeled samples within the gel
- Bright and highly sensitive dyes allow the use of the minimal labeling technique
- Minimal loss of signal during labeling, separation, and scanning
- No change in signal over wide pH range used during first-dimension (IEF) separation
- Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
- Allow the labeling of 50μg protein per labeling reaction
For general 2-D applications where sufficient amounts of sample are available.
Specifications
Specifications
| Format | Solid |
| For Use With (Application) | For general 2-D applications where sufficient amounts of sample are available, detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel |
| Quantity | 5 nM |
| Product Type | Amersham CyDye DIGE Fluor Cy3 Minimal Dye |
| Kit Contents | 5nM of CyDye DIGE Fluor Cy3 minimal dye |
| Content And Storage | -15°C to -30°C |
| Color | Green |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Respiratory sensitiser Category 1
- Skin sensitiser Category 1
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H332-Harmful if inhaled.
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H317-May cause an allergic skin reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P342+P311-If experiencing respiratory symptoms: Call a POISON CENTER/doctor/ .
- P501-Dispose of contents/container to .
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction