missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva CyDye™ DIGE Fluors: Cy3
Shop All Cytiva Products
Click to view available options
Quantity:
2 x 5 nM
5 nM
5 x 5 nM
Unit Size:
Each
Description
- Size- and charge-matched dyes enable co-migration of labeled samples within the gel
- Bright and highly sensitive dyes allow the use of the minimal labeling technique
- Minimal loss of signal during labeling, separation, and scanning
- No change in signal over wide pH range used during first-dimension (IEF) separation
- Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
- Allow the labeling of 50μg protein per labeling reaction
For general 2-D applications where sufficient amounts of sample are available.
Specifications
Specifications
| Format | Solid |
| For Use With (Application) | For general 2-D applications where sufficient amounts of sample are available, detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel |
| Quantity | 5 x 5 nM |
| Product Type | Amersham CyDye DIGE Fluor Cy3 Minimal Dye |
| Kit Contents | 25nM of CyDye DIGE Fluor Cy3 minimal dye |
| Sufficient For | Larger experimental set-ups with several variables, up to 60 labeling |
| Content And Storage | -15°C to -30°C |
| Color | Green |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction