missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Size- and charge-matched dyes enable co-migration of labeled samples within the gel
- Bright and highly sensitive dyes allow the use of the minimal labeling technique
- Minimal loss of signal during labeling, separation, and scanning
- No change in signal over wide pH range used during first-dimension (IEF) separation
- Discrete signal from each fluor with minimal cross-talk contributes to high accuracy
- Allow the labeling of 50μg protein per labeling reaction
For general 2-D applications where sufficient amounts of sample are available.
Specifications
Specifications
| Format | Solid |
| For Use With (Application) | For general 2-D applications where sufficient amounts of sample are available, detection of up to three prelabeled protein samples and standards on the same 2-D electrophoresis gel |
| Quantity | 5 x 5 nM |
| Product Type | Amersham CyDye DIGE Fluor Cy2 Minimal Dye |
| Kit Contents | 25nM of CyDye DIGE Fluor Cy2 minimal dye |
| Sufficient For | Larger experimental set-ups with several variables, up to 60 labeling |
| Content And Storage | -15°C to -30°C |
| Color | Blue |
Safety and Handling
Signal Word
- Danger
- Acute toxicity Category 4
- Skin sensitiser Category 1
- Respiratory sensitiser Category 1
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?