missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ CW Deactivated Capillary Column

Product Code. 10388161 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10388161 25 m 0.32 mm Each
10226321 25 m 0.25 mm Each
10062961 10 m 0.25 mm Each
10651302 10 m 0.32 mm Each
10767852 10 m 0.53 mm Each
10546861 25 m 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10388161 Supplier Macherey-Nagel™ Supplier No. 723349.25

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.5 mm
Type Deactivated Capillary Column
Diameter (Metric) Inner 0.32 mm
For Use With (Application) Preparation of Capillary Columns Analysis
Temperature Range 250°C
Length (Metric) 25 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.