missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Culture Tubes With DIN Thread

Product Code. 11610039 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
20 mL
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11610039 20 mL Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Produktkod. 11610039 missing translation for 'mfr' Duran™ missing translation for 'supplierNo' 261352205

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Se alternativa produkter

Denna artikel kan inte returneras. Se returpolicy

Specifikationer

Capacity (Metric) 20 mL
Length (Metric) 150 mm
Quantity 50 Pack
Thread Size 18
Diameter (Metric) 16 mm
Product Type Culture Tube
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.