missing translation for 'onlineSavingsMsg'
Learn More

BOLA Culture Bottles

Product Code. p-200109943
Click to view available options
Thread Size:
2 x 14
2 x 18
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10063451

Brand: BOLA C42003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Culture Bottles GLASS/PTFE/STAINLESS STEEL

  • Bottle made of borosilicate glass
  • Screw cover for center neck made of PP with glass fibre
  • Screw caps for sidearms made of PPS
  • Stirrer made of PTFE and stainless steel is continuously adjustable in height from the outside
  • Complete unit can be sterilized
  • Universal chemical resistance
  • Suitable for both low and high speeds (max. 1000 rpm)

Specifications

Diameter (Metric) Center Cap 30 mm
Capacity (Metric) 50 mL
Thread Size 2 x 14
Autoclavable Autoclavable
Graduated No
Sterility Non-sterile
Bottom Shape Flat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.