missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Culture Bottles
Click to view available options
Thread Size:
2 x 14
2 x 18
Unit Size:
Each
Description
- Bottle made of borosilicate glass
- Screw cover for center neck made of PP with glass fibre
- Screw caps for sidearms made of PPS
- Stirrer made of PTFE and stainless steel is continuously adjustable in height from the outside
- Complete unit can be sterilized
- Universal chemical resistance
- Suitable for both low and high speeds (max. 1000 rpm)
Specifications
Specifications
| Diameter (Metric) Center Cap | 30 mm |
| Capacity (Metric) | 125 mL |
| Thread Size | 2 x 18 |
| Autoclavable | Autoclavable |
| Graduated | No |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction