missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoStorage Vial Racks (empty)

Product Code. 31759474 Shop All Eppendorf Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1 mL
1.5 mL
2.0 mL
4.0 mL
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31759474 1.5 mL Pack of 10
31759473 0.5 mL Pack of 10
31759471 1 mL Pack of 10
31759470 2.0 mL Pack of 10
31759472 4.0 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 31759474 Supplier Eppendorf™ Supplier No. 0030119274
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessory for Eppendorf CryoStorage Vials

  • Part of Eppendorf CryoStorage Vials
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Quantity 10 Pk.
Material Polypropylene
Product Type Cryogenic Vial Rack
Capacity (Metric) 1.5 mL
Withstand Temperature (Metric) -80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.