missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Cryo Boxes

Product Code. 11822731 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
64
81
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
11822731 64 Pack of 10
11852731 81 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11822731

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Combine these Cryo Boxes with different grid inserts for ultra-low temperature storage. Ratiolab™ Cardboard Cryo Boxes are ideal for sample storage and transportation.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes

Specifications

Color Blue
Material Cardboard
Shape Rectangular
Type Cryo Box
Holds 64
Includes Dividers
Min. Temperature (Metric) -80°C
Quantity 10 Pack
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.