missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- With cross beater, baffle plates, 240 mm filter hose and collecting receptacle
- 3-phase motor with frequency converter
- Suitable for batchwise operation of larger quantities
- Adjustable speed for different applications
- Defined final fineness due to bottom sieves with aperture sizes from 0.12 - 10 mm
- Easy cleaning thanks to exchangeable push-fit grinding insert, rotor and sieve
- Wide range of accessories including various collection and feeding systems, rotors and sieves
- Electric engine brake
- Central locking device
- Optional cyclone available
Specifications
Specifications
| Dimensions (L x W x H) | 700 x 600 x 1200 mm |
| Electrical Requirements | 200/240 V, 50/60 Hz |
| Includes | Hardened Steel Baffle Plates |
| Material | Cast Iron |
| Phase | 1-phase connection |
| Speed | 2000 to 4000 rpm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
