missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Crimping Heads for Programmable Electronic High Power Crimp Station

Product Code. 15532340 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Cap:
8 mm
11 mm
13 mm
20 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Cap Unit Size
15532340 20 mm Each
15542300 8 mm Each
15542310 11 mm Each
15562330 13 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15532340

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

For use with Programmable Electronic High Power Crimp Station

  • Crimping Head for Aluminum Caps
TRUSTED_SUSTAINABILITY

Specifications

Description 20mm Crimping Head
Diameter (Metric) Cap 20 mm
Material Plastic, Steel
Autoclavable Not Autoclavable
Product Type Crimping Head
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.