missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Crimp Top Vial
Shop All DWK Life Sciences Products
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
Yes
Unit Size:
Pack of 100
Description
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Crimp top vials provide an excellent seal for long term sample storage and analyses involving high volatile solvents
- 40% larger opening improves sample accessibility and reduces the risk of autosampler needle damage
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Borosilicate Glass (5.1) |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | High Performance Liquid Chromatography (HPLC), Gas Chromatography (GC) |
| Autoclavable | Autoclavable |
| Height (Metric) | 32 mm |
| Quantity | 100 |
| Thickness (Metric) | 0.9 mm |
| Closure Size | ND11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction