missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Crimp Cap, ND20
Shop All DWK Life Sciences Products
Click to view available options
Septum:
Butyl
Butyl, PTFE, PharmaFix
Butyl/PTFE
PTFE/Silicone
PharmaFix
Style:
Magnetic
Pressure Release
Standard
Unit Size:
Pack of 100
Description
The quality of a crimp seal is strongly dependent on the right calibration of the crimping tool used to apply the closure to the vial. A too tight or too loose crimp will impair the quality of the seal. To maintain good results, make sure to re-calibrate your crimping tool regularly and check the quality of the seal every time you crimp.
- Pressure release seals are characterized by incorporated bridges and score lines, which allow the internal pressure to be released when 3.0 ± 0.5 bar has been exceeded
- Magnetic seals are compatible with magnetic transport autosamplers
- Packed in zip-lock PE-bags with tear-off foil strip to ensure tamper-evidence and re-closeability
Specifications
Specifications
| Diameter (Metric) Inner Neck | 20 mm |
| Color | Silver |
| Diameter (Metric) Outer | 20.7 mm |
| Material | Aluminum, Silicone, PTFE |
| Septum | PTFE/Silicone |
| For Use With (Application) | Gas Chromatography (GC) |
| Style | Standard |
| Hardness | 45 ± 5 shore A |
| Autoclavable | Autoclavable |
| Height (Metric) | 7.5 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction